missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Bottles Amber Wide-Mouth Packers with Polyvinyl-lined Closures
Shop All Wheaton Science Products Products
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Closure Size:
28-400 mm
33-400 mm
38-400 mm
45-400 mm
53-400 mm
Quantity:
12/Cs.
180/Cs.
216/Cs.
24/Cs.
36/Cs.
432/Cs.
60/Cs.
84/Cs.
Description
Amber glass for storing light-sensitive powders. Wheaton™ Bottles Amber Wide-Mouth Packers with Polyvinyl-lined Closures are available in several capacities.
- USP Type III soda-lime glass
- Allows for easy removal of contents
Specifications
Specifications
Capacity | 1 oz., 30 mL |
Capacity (Metric) | 30 mL |
Capacity (English) | 1 oz. |
Color | Amber |
Diameter (English) | 1.45 in. |
Material | Glass |
Quantity | 432/Cs. |
Closure Color | White |
Height (Metric) | 65 mm |
Height (English) | 2.5 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction