missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Clear French Squares with Poly-Seal™-lined Closures
Shop All Wheaton Science Products Products
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
125 mL
Closure Size:
20-400 mm
24-400 mm
28-400 mm
33-400 mm
Description
- USP Type III soda-lime glass
- Ideal for solvent, chemical or sample storage
Specifications
Specifications
Capacity | 4.23 oz., 125 mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4.23 oz. |
Color | Clear |
Diameter (English) | 1.77 in. |
Material | Soda Lime Glass |
Closure Color | Black |
Height (Metric) | 113 mm |
Height (English) | 4.44 in. |
Closure Liner | Polyseal |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction