missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Clear French Squares with PTFE Faced PE-lined Closures
Square shape maximizes lab storage space
59.60 € - 105.00 €
Specifications
Color | Clear |
---|---|
Material | Soda Lime Glass |
Closure Color | White |
Closure Liner | PTFE/Polyethylene |
Closure Material | Polypropylene |
Product Code | Brand | Capacity | Diameter (English) | Closure Size | Height (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Diameter (English) | Closure Size | Height (English) | Price | Quantity & Availability | ||
10396892
|
DWK Life Sciences
W216877 |
0.5 oz., 15 mL | 1.2 in. | 20-400 mm | 2.52 in. |
80.10 €
Pack of 48 |
Estimated Shipment: 06-11-2024
Log in to see stock. |
||
10501043
|
DWK Life Sciences
W216878 |
1 oz., 30mL | 1.22 in. | 24-400 mm | 2.91 in. |
85.95 €
Pack of 48 |
Estimated Shipment: 06-11-2024
Log in to see stock. |
||
10483322
|
DWK Life Sciences
W216879 |
2 oz., 60 mL | 1.53 in. | 28-400 mm | 3.5 in. |
95.75 €
Pack of 48 |
Estimated Shipment: 06-11-2024
Log in to see stock. |
||
10633523
|
DWK Life Sciences
W216880 |
4 oz., 125 mL | 1.77 in. | 33-400 mm | 4.44 in. |
59.60 €
Pack of 24 |
Estimated Shipment: 06-11-2024
Log in to see stock. |
||
10255112
|
DWK Life Sciences
W216881 |
8 oz., 250 mL | 2.2 in. | 43-400 mm | 5.47 in. |
83.35 €
Pack of 24 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||
10693683
|
DWK Life Sciences
W216882 |
16 oz., 500 mL | 2.67 in. | 48-400 mm | 6.65 in. |
105.00 €
Pack of 24 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||
Description
- USP Type III soda-lime glass
- Ideal for solvent, chemical or sample storage
Specifications
Clear | |
White | |
Polypropylene |
Soda Lime Glass | |
PTFE/Polyethylene | |
Screw Cap |