missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Clear French Squares without Caps
Shop All Wheaton Science Products Products
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
Closure Size:
24-400 mm
28-400 mm
33-400 mm
43-400 mm
48-400 mm
Description
- Manufactured from clear USP Type III soda-lime glass
- Wide mouth for easy filling
- Clear glass allows for easy viewing of contents
- Square shape maximizes storage space
- Ideal for solvent, chemical or sample storage
Specifications
Specifications
Capacity | 1.01 oz., 30mL |
Capacity (Metric) | 30 mL |
Capacity (English) | 1.01 oz. |
Color | Clear |
Diameter (English) | 1.22 in. |
Material | Soda Lime Glass |
Height (Metric) | 72 mm |
Height (English) | 2.83 in. |
Closure Size | 24-400 mm |
Diameter (Metric) | 31 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction