missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Clear Vials for Environmental Analysis, with Caps Attached
Clear Vial with Open Top White Polypropylene PTFE Faced Silicone Lined Cap
Brand: DWK Life Sciences W224610
215.83 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Septa of 5 mils of PTFE facing 120 mils of silicone is bonded to cap
Specifications
PTFE/Silicone | |
28 mm | |
25 mL | |
Screw | |
Wheaton | |
Polypropylene | |
73 mm |
Clear | |
Borosilicate Glass | |
Environmental analysis | |
6.76 dr. | |
25 mL | |
Screw Cap (Open-top) | |
Vial |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction