missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences WHEATON™ CompletePAK™ Sterile Components Stoppers
Shop All Wheaton Science Products Products
Click to view available options
Closure Size:
13 mm
20 mm
Style:
OmniFlex 3G Igloo
OmniFlex 3G Straight Plug
Ultra Pure Straight Plug
Unit Size:
Pack of 125
Pack of 285
Description
- Sterile
- Stopper
Certifications
USP <788>, <85> and <71>; Container Closure Integrity (CCI) certified
Specifications
Specifications
| Sterility | Sterile |
| No. per Case | 125/Cs. |
| Style | OmniFlex 3G Straight Plug |
| Product Line | Wheaton CompletePAK |
| Certifications/Compliance | USP 788, 85, and 71, Container Closure Integrity (CCI) certified |
| Closure Size | 20 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction