missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ CompletePAK™ Sterile Components Vials

Product Code. p-7221822 Shop All Wheaton Science Products Products
Click to view available options
Color:
Amber
Clear
Volume (Metric):
2 mL
5 mL
10 mL
Unit Size:
Pack of 104
Pack of 120
Pack of 278
This item is not returnable. View return policy

Product Code. 17922611

Brand: DWK Life Sciences W987000AS

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The WHEATON™ CompletePAK™ product line is a range of crimp top vials, rubber stoppers and seals that are sterilized ready-to-use and are off- the-shelf, and can be customized for any application reducing your supply chain due to our one source solution capability.

  • Sterilized, off-the-shelf, ready-to-use (RtU) products
  • Variety of Kitted and stand-alone sterile components – a solution for any application
  • Complete manufacturing & certificate of analysis traceability
  • Ready-to-Use, Just-in-Time, minimum 3 month shelf life from time of shipment
  • Amber versions for light sensitive content packaging

Certifications

USP <788>/EP 2.9.19 Particulate Matter in Injections, USP <85>/EP 2.6.1, The Bacterial Endotoxins Test and lot certified to SAL <10-6, USP <660>/EP 3.2.1 Glass Containers for Pharmaceutical Use, and USP <381>/EP 3.2.9 Elastomeric Closures used in Parenteral Preparations

TRUSTED_SUSTAINABILITY

Specifications

Color Amber
Material Borosilicate Glass (Type 1)
Pre-slit No
Sterility Sterile
Volume (Metric) 2 mL
For Use With (Application) Light Sensitive Parenteral Preparations and Ready-to-Use Applications
Graduated No
No. per Case 278/Cs.
Style Crimp top
Product Line Wheaton CompletePAK
Height (Metric) 32 mm
Marking Spot No
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.