missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ CompletePAK Sterile ModPAK Sterile Vial Kit

Product Code. 17982651 Shop All Wheaton Science Products Products
Click to view available options
Volume (Metric):
2 mL
5 mL
10 mL
Closure Type:
Lyo Stopper
OmniFlex Stopper
Uncoated Stopper
Closure Color:
Blue
Red
Unit Size:
1 set
This item is not returnable. View return policy

Product Code. 17982651

Brand: DWK Life Sciences W991005CPMP

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

WHEATON™ CompletePAK is a range of primary packaging components that are stocked ready-to-use and are customizable for most drug applications

WHEATON™ COMPLETEPAK product line is a range of crimp top vials, rubber stoppers and seals that are ready-to-use and are off-the-shelf, which can be customized for any application.

Each kit comes with specific United States Pharmacopeia (USP) certificates showing that the product meets or exceeds critical USP standards that are enforced by the Federal Drug Administration (FDA).


Key Benefits:

  • Sterilized, off-the-shelf, ready-to-use (RtU) products
  • Variety of Kitted and stand-alone sterile components
  • Kitted solutions feature equal amounts of RtU components for reduced scrap rates
  • Complete manufacturing and certificate of analysis traceability
  • CompletePAK Amber for light sensitive content packaging
  • CompletePAK ModPAK Bulk configurations
  • 18 month shelf life from date of processing
  • Container Closure Integrity (CCI) certification available upon request
    Materials
  • Vials are designed for parenteral applications and manufactured from low extractable borosilicate glass
  • All stoppers are manufactured from an ultra pure bromobutyl latex free formulation with extremely high chemical
    purity and low gas permeability
  • Omniflex stoppers offer low levels of residual binding to maximize extraction of active pharmaceutical ingredients
  • Omniflex stopper elasticity delivers a more effective barrier to optimize container closure integrity and content
    protection
  • Igloo lyopholized stoppers are suited for biologics and content with sensitivities to silicon

 

Certifications

USP <788>/EP 2.9.19 Particulate Matter in Injections, USP <85>/EP 2.6.1, The Bacterial Endotoxins Test and lot certified to SAL <10-6, USP <660>/EP 3.2.1 Glass Containers for Pharmaceutical Use, and USP <381>/EP 3.2.9 Elastomeric Closures used in Parenteral Preparations

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Red
Color Clear
Diameter (Metric) Outer 15 mm
Material Borosilicate Glass
Pre-slit No
Sterility Sterile
Disposable Single-use
Volume (Metric) 2 mL
For Use With (Application) Parenteral Preparations and Ready-to-Use Applications
Graduated No
Includes Vial, Stopper, and Seal
Material (Seal) Aluminum
No. per Case 1668/Cs.
Style Crimp top
Product Line Wheaton CompletePAK
Autoclavable Autoclavable
Closure Type Lyo Stopper
Height (Metric) 32 mm
Closure Size 13 mm
Marking Spot No
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.