missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ CryoELITE™ Cryogenic Vials, Round Bottom with Internal Screw Cap
Internal threaded screw cap can be easily removed with one hand
237.00 € - 490.00 €
Specifications
Diameter (English) Outer | 0.47 in. |
---|---|
Color | Natural |
Diameter (Metric) Outer | 12 mm |
Material | Polypropylene |
Style | Round |
Product Code | Brand | Volume (Metric) | Description | Sterility | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Description | Sterility | Price | Quantity & Availability | |||
11571345
|
DWK Life Sciences
W985900 |
2 mL | No Writing Patch | Non-sterile |
490.00 €
Pack of 1000 |
Estimated Shipment: 12-05-2025
Log in to see stock. |
|||
11581345
|
DWK Life Sciences
W985901 |
2 mL | With Writing Patch | Non-sterile |
417.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11521355
|
DWK Life Sciences
W985911 |
2 mL | With Writing Patch | Sterile |
271.00 €
Pack of 500 |
Estimated Shipment: 23-07-2025
Log in to see stock. |
|||
11511355
|
DWK Life Sciences
W985910 |
1.2 mL | With Writing Patch | Sterile |
237.00 €
Pack of 500 |
Estimated Shipment: 12-05-2025
Log in to see stock. |
|||
11541355
|
DWK Life Sciences
W985913 |
4 mL | With Writing Patch | Sterile |
376.00 €
Pack of 500 |
Estimated Shipment: 12-05-2025
Log in to see stock. |
|||
11551355
|
DWK Life Sciences
W985914 |
5 mL | With Writing Patch | Sterile |
393.00 €
Pack of 500 |
In Stock
Log in to see stock. |
|||
11531355
|
DWK Life Sciences
W985912 |
3 mL | With Writing Patch | Sterile |
351.00 €
Pack of 500 |
Estimated Shipment: 12-05-2025
Log in to see stock. |
|||
Description
- Exacting round bottom cryogenic vial allows for up to 17,000 × g max. rcf
- Unrivaled cap seal exceeds DOT and IATA regulations, ensuring ultimate protection of samples during transportation and demanding freeze-thaw handling
- Lot certified RNase/DNase and Endotoxin free, sterile and non-pyrogenic provides assurance for sample integrity
- Made from low binding cryogenic, virgin polypropylene
Specifications
0.47 in. | |
12 mm | |
Round | |
Yes | |
Screw Cap |
Natural | |
Polypropylene | |
Internal | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title