Learn More
DWK Life Sciences™ Wheaton™ Cryule™ Gold-Band™ Cryogenic Ampules
For preservation of biological materials with liquid nitrogen
146.00 € - 174.00 €
Specifications
Material | Borosilicate Glass |
---|---|
Color | Clear |
Certifications/Compliance | ASTM E438 Type I |
Alert:
Cryogenic vials are intended for placement only in the vapor phase of liquid nitrogen, and should not be used for storage in the liquid phase of liquid nitrogen. Immersion of the vials in the liquid phase could result in penetration of the liquefied gas into the vial, resulting in rapid vaporization of the liquid upon removal and possible violent explosion or leakage from the vial/closure perimeter.
To prevent cryogenic vials from exploding, never overfill liquid nitrogen storage units. Always examine vials before use to ensure no visible defects around the closure rims. Always use full faceshields, heavy safety gloves and laboratory protective apparel when removing vials from cryogenic storage. Always permit vials to warm slowly in a biological safety cabinet. Never reuse cryogenic vials.
Product Code | Brand | Capacity (Metric) | Product Type | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Product Type | Height (Metric) | Price | Quantity & Availability | ||||
11754139
|
DWK Life Sciences™
651483 |
1.2 mL | Prescored Cryogenic Ampule | 5.8 cm |
163.00 €
Pack of 144 |
Estimated Shipment: 18-07-2025
Log in to see stock. |
||||
10310040
|
DWK Life Sciences™
651502 |
1 mL | Vacule Ampule | 10.8 cm |
174.00 €
Pack of 144 |
Estimated Shipment: 02-05-2025
Log in to see stock. |
||||
11825313
|
DWK Life Sciences™
651486 |
2 mL | Prescored Cryogenic Ampule | 7 cm |
146.00 €
Pack of 144 |
Estimated Shipment: 11-06-2025
Log in to see stock. |
||||
Description
- Low-extractable borosilicate glass
- Gold-Band feature indicates prescoring
- Tips of prescored ampules snap off easily without filing
- Designed for low-temperature storage and rapid thawing
Specifications
Borosilicate Glass | |
Clear | |
ASTM E438 Type I |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.