missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Disposable Drum Thieves
Economical and convenient to use
Brand: DWK Life Sciences 885303
203.27 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Simply insert empty tube into drum, hold thumb over the top, and withdraw sample
- Soda-lime glass units break easily for quick disposal
- Length: 43 in. (109cm)
Specifications
Drum Thief | |
5.07 oz. | |
Single-use | |
0.7 in. | |
43 in. |
Soda Lime Glass | |
150 mL | |
Ideal for quick and easy sample retrieval | |
1.8 cm | |
109.2 cm |