missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Dounce Dura-Grind™ Tissue Grinder

An alternative to glass tissue grinders

Brand:  DWK Life Sciences 357574

872.73 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10149611

  • 955.00 € / Each
Estimated Shipment: 04-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Precision machining from number 316 stainless steel provides a rugged alternative to glass Dounce tissue grinders

  • Single pestle and mortar are supplied as a matched set to exacting tolerance of 0.013mm
  • Smooth pestle action requires less effort than glass tissue grinders
  • Mortar has a flat bottom allowing it to stand upright
  • Unit cannot be autoclaved/sterilized
  • Overall length, 171mm

TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.5 oz.
4.48 in.
114mm
Stainless Steel
35mm
0.5 oz., 15mL
6.73 in.
171mm
1.37 in.
15 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers