missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ E-C Borosilicate Glass Screw Thread Sample Vials without Caps
Manufactured from Wheaton 33 low extractable borosilicate glass. Wheaton™ E-C Borosilicate Glass Screw Thread Sample Vials without Caps are economically priced and conveniently packed in two shrink-wrapped packs which reduces contamination from corrugated material found in traditional packaging.
Brand: DWK Life Sciences 224712
85.25 EUR valid until 2025-12-31
Use promo code "24350" to get your promotional price.
This item is not returnable.
View return policy
Description
- Caps are packed separately
- Choice of amber or clear glass

Specifications
Amber | |
Borosilicate Glass | |
Screw | |
Autoclavable | |
45 mm |
15 mm | |
4.0 mL | |
1.08 dr. | |
Screw Cap | |
USP Type I |
WHE026 Catalogue 2012 FINAL LOWRES
File size: 14.8 MB
WHE026 Catalogue 2012 FINAL LOWRES
File size: 14.8 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Wheaton™ E-C Borosilicate Glass Screw Thread Sample Vials without Caps > Amber; GPI Thread: 13-425; 4mL
Spot an opportunity for improvement?Share a Content Correction