missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ E-C Borosilicate Glass Screw Thread Sample Vials without Caps
Manufactured from Wheaton 33 low extractable borosilicate glass. Wheaton™ E-C Borosilicate Glass Screw Thread Sample Vials without Caps are economically priced and conveniently packed in two shrink-wrapped packs which reduces contamination from corrugated material found in traditional packaging.
Brand: DWK Life Sciences W224809
149.64 EUR valid until 2024-12-31
Use promo code "21960" to get your promotional price.
This item is not returnable.
View return policy
Description
- Caps are packed separately
- Choice of amber or clear glass
Specifications
Clear | |
Borosilicate Glass (Low Extractable) | |
Screw | |
Autoclavable | |
57 mm |
28 mm | |
20 mL | |
5 dr. | |
Screw Cap | |
ASTM E438, USP Type I, Type I, Class A |