missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ E-C Borosilicate Glass Screw Thread Sample Vials without Caps

Product Code. 11748789 Shop All Wheaton Science Products Products
Click to view available options
Volume (Metric):
1.8 mL
2 mL
2.0 mL
4.0 mL
8.0 mL
12.0 mL
16.0 mL
20 mL
24.0 mL
40 mL
60 mL
Color:
Amber
Clear
Unit Size:
Pack of 143
Pack of 200
This item is not returnable. View return policy

Product Code. 11748789

Brand: DWK Life Sciences W224810

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from Wheaton 33 low extractable borosilicate glass. Wheaton™ E-C Borosilicate Glass Screw Thread Sample Vials without Caps are economically priced and conveniently packed in two shrink-wrapped packs which reduces contamination from corrugated material found in traditional packaging.

  • Caps are packed separately
  • Choice of amber or clear glass
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 28 mm
Material Borosilicate Glass (Low Extractable)
Volume (Metric) 40 mL
Thread Style Screw
Volume (English) 10 dr.
Autoclavable Autoclavable
Closure Type Screw Cap
Height (Metric) 95 mm
Certifications/Compliance ASTM E438, USP Type I, Type I, Class A
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.