missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ E-C Borosilicate Glass Screw Thread Sample Vials without Caps
Manufactured from Wheaton 33 low extractable borosilicate glass. Wheaton™ E-C Borosilicate Glass Screw Thread Sample Vials without Caps are economically priced and conveniently packed in two shrink-wrapped packs which reduces contamination from corrugated material found in traditional packaging.
Brand: DWK Life Sciences 224700
77.14 EUR valid until 2025-12-31
Use promo code "24350" to get your promotional price.
This item is not returnable.
View return policy
Description
- Caps are packed separately
- Choice of amber or clear glass

Specifications
Clear | |
Borosilicate Glass (Low Extractable) | |
Screw | |
Autoclavable | |
32 mm |
12 mm | |
1.8 mL | |
0.5 dr. | |
Screw Cap | |
ASTM E438, USP Type I, Type I, Class A |
WHE026 Catalogue 2012 FINAL LOWRES
File size: 14.8 MB
WHE026 Catalogue 2012 FINAL LOWRES
File size: 14.8 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Wheaton™ E-C Borosilicate Glass Screw Thread Sample Vials without Caps > Clear; GPI Thread: 8-425; 1.5mL
Spot an opportunity for improvement?Share a Content Correction