missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ E-Z Vial™ with Step
Available wth or without writing patch
Brand: DWK Life Sciences 224629
This item is not returnable.
View return policy
Description
Wheaton Chromatography Vials and accessories are designed for trouble-free operation in most autosamplers. The innovative design of the E-Z Vial and limited volume insert enables the insert to be precisely centered inside the vial.
- Size: 1.8mL, 12 dia. x 32mm H
- Manufactured from clear or amber Type I borosilicate glass
- For use in both GC and HPLC applications
- Limited volume inserts with step available separately
Order Info
Vials and caps are sold separately.

Specifications
Amber | |
Borosilicate Glass | |
Both GC and HPLC applications | |
With Writing Patch | |
Screw Cap | |
1000 Cs. | |
Yes |
12 mm | |
1.8 mL | |
1.25 in. | |
1000 | |
32 mm | |
10-425 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Wheaton™ E-Z Vial™ with Step > Vial, 1.8mL, Amber; With writing patch
Spot an opportunity for improvement?Share a Content Correction