missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Flange Style Rubber Stopper

For research and parenteral drug applications

Brand:  DWK Life Sciences W224100-193

350.94 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


Product Code. 10510952

  • 1140.00 € / Pack of 1000
Estimated Shipment: 19-12-2024
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Two-leg lypohilization
  • Siliconized
  • Size: 13 X 20mm
  • Material: halobutyl
  • Color: gray

TRUSTED_SUSTAINABILITY
Specifications

Specifications

2 cm
Lyophilization, research and parenteral drug applications
46 Durometer
Gray
Halobutyl Rubber
20 mm
Fits 1.3cm I.D., 2cm O.D. mouth of vials
Autoclavable
13 mm
2-Leg Lyophilization Stopper
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers