Learn More
DWK Life Sciences Wheaton™ Glass 20mL Scintillation Vials and Urea Caps
Maintains integrity of seal with variety of cap liners. Wheaton Science Products™ Glass 20mL Scintillation Vials and Urea Caps are suitable for strong solvents and high-purity chemicals.
Brand: DWK Life Sciences 986542
330.03 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Maintains integrity of seal with variety of cap liners. Wheaton Science Products™ Glass 20mL Scintillation Vials and Urea Caps are suitable for strong solvents and high-purity chemicals.
- Chemically inert, suitable for strong solvents and high-purity chemicals
- Variety of cap liners available to maintain integrity of seal
- Background counts are consistent and low; ultraviolet transmission is high
- With screw caps attached to vials
Order Info
O.D. x H: 1.125 x 2.375 in. (28 x 61mm) with cap on; vials are packed in individual cells in five trays of 100 per case
Compliance
Meets ASTM™ E438 Type I, and Class A .
Specifications
Metal Foil | |
White | |
Borosilicate Glass | |
Offers superior torque retention and excellent sealing characteristics | |
Cellular Trays | |
Urea | |
61 mm | |
22-400 |
1.1 in. | |
28 mm | |
20 mL | |
2.4 in. | |
0.67 oz. | |
Screw Cap | |
ASTM E438, Type I, Class A |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.