missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Glass Sample Vials in Lab File With Caps Attached
Attached caps help maintain cleanliness
Brand: DWK Life Sciences W224840
157.70 EUR valid until 2025-12-31
Use promo code "24350" to get your promotional price.
This item is not returnable.
View return policy
Description
Attached caps help maintain cleanliness
Lab File with partitioned trays provides an easy way to store empty vials or to inventory samples.
- Offer a variety of uses ranging from sample storage to freeze-drying
- Fabricated from glass tubing for uniform sidewall and bottom thickness
- Vials and caps are autoclavable
- Amber vials made from borosilicate glass to protect light-sensitive products
- Solid top, black phenolic caps
- 14B rubber-lined black phenolic screw cap for aqueous samples
- PTFE/14B rubber-lined black phenolic screw cap for organic samples
Order Info
Replacements caps may be purchased separately.
Compliance
Amber vials conform to USP Type 1 requirements of light transmission.
Specifications
14B Rubber | |
28 mm | |
40 mL | |
Screw | |
Phenolic | |
Screw Cap | |
USP Type I |
Amber | |
Borosilicate Glass | |
Low profile for greater stability and less dead volume above the sample, making it ideal for compound storage | |
10 dr. | |
Autoclavable | |
98 mm | |
Vial Rack |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction