missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Glass Sample Vials in Lab File without Caps
Packaged in partitioned trays, without caps
Brand: DWK Life Sciences 224704
94.57 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Partitioned trays provide an easy way to inventory samples or to store empty vials.
- Autoclavable
- Clear vials made from low-extractable borosilicate glass that provides superior chemical resistance
- Amber vials made from borosilicate glass that protects light-sensitive products
Order Info
Caps available separately
Compliance
Clear vials conform to USP Type 1 and ASTM™ E 438 Type 1, Class A requirements. Amber vials conform to USP Type 1 requirements for light transmission.
Specifications
Clear | |
Borosilicate Glass | |
Screw | |
Autoclavable | |
60 mm | |
M-T File™ and Vial Rack |
17 mm | |
8.0 mL | |
2.2 dr. | |
Screw Cap | |
ASTM Type I, Class A, USP Type I |