missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Glass Sample Vials in Lab File without Caps

Packaged in partitioned trays, without caps

Brand:  DWK Life Sciences 224808

242.87 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10411485

  • 271.00 € / Pack of 200
Estimated Shipment: 22-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Partitioned trays provide an easy way to inventory samples or to store empty vials.

  • Autoclavable
  • Clear or Amber Vials
    • Clear vials made from low-extractable borosilicate glass that provides superior chemical resistance
    • Amber vials made from borosilicate glass that protects light-sensitive products

    Order Info

    Caps available separately

    Compliance

    Clear vials conform to USP Type 1 and ASTM™ E 438 Type 1, Class A requirements. Amber vials conform to USP Type 1 requirements for light transmission.

    TRUSTED_SUSTAINABILITY
    Specifications

    Specifications

    Clear
    Borosilicate Glass
    Screw
    Autoclavable
    85 mm
    Sample Vial in Lab File
    23 mm
    24 mL
    6.5 dr.
    Screw Cap
    ASTM E438, USP Type I, Type I, Class A
    M-T File™ and Vial Rack
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers