Learn More
DWK Life Sciences Wheaton™ Glass Sample Vials with Snap Caps
Ideal for collecting, storing, and exhibiting sample in the lab or field, Wheaton™ Glass Sample Vials with Snap Caps contain caps which fit over a special sealing ring to provide effective barrier against moisture.
174.00 € - 311.00 €
Specifications
Color | Clear |
---|---|
Material | Soda Lime Glass |
For Use With (Application) | For collecting, storing and exhibiting sample in the lab or field |
Closure Material | LDPE |
Closure Type | Snap Cap |
Product Code | Brand | Volume (Metric) | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | |||
11531225
|
DWK Life Sciences
225546 |
120.0 mL | 50 mm | 95 mm |
311.00 €
Pack of 72 |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||
10712667
|
DWK Life Sciences
225536 |
16.0 mL | 30 mm | 40 mm |
283.00 €
Pack of 144 |
In Stock
Log in to see stock. |
|||
11768699
|
DWK Life Sciences
225544 |
60.0 mL | 45 mm | 60 mm | N/A | ||||
11758699
|
DWK Life Sciences
225543 |
30.0 mL | 37 mm | 50 mm |
174.00 €
Pack of 72 |
Estimated Shipment: 09-01-2025
Log in to see stock. |
|||
Description
Ideal for collecting, storing, and exhibiting sample in the lab or field, Wheaton™ Glass Sample Vials with Snap Caps contain caps which fit over a special sealing ring to provide effective barrier against moisture.
- Excellent storage of hygroscopic materials
Specifications
Clear | |
For collecting, storing and exhibiting sample in the lab or field | |
Snap Cap |
Soda Lime Glass | |
LDPE | |
USP Type III |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.