missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Glass Sample Vials With Metal Foil Caps
Brand: DWK Life Sciences 225081
246.26 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
Specifications
Metal Foil | |
12 mm | |
2 mL | |
Screw | |
Polypropylene | |
38 mm |
Clear | |
Borosilicate Glass (Low Extractable) | |
Used for storing and transporting vials | |
0.5 dr. | |
Screw Cap | |
ASTM Type I, Class A, USP Type I |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction