missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Glass Staining Dishes for 50 Slides

Holds up to 50 slides horizontally

225.00 € - 1385.00 €

Specifications

For Use With (Equipment) Glass staining dish for 50 slides
View More Specs

Products 5
Product Code Brand Closure Included Material Includes Type Price Quantity & Availability  
Product Code Brand Closure Included Material Includes Type Price Quantity & Availability  
10306472
View Documents
DWK Life Sciences
900400
Yes Soda Lime Glass Removable Stainless Steel Slotted Rack, Cover, Permanently Attached Hinged Handle Staining Dish
1385.00 €
Pack of 6
Estimated Shipment: 20-12-2024
to see stock.
Add to basket
 
10623703
View Documents
DWK Life Sciences
900403
Yes Soda Lime Glass Cover Staining Dish
564.00 €
Pack of 3
Estimated Shipment: 30-01-2025
to see stock.
Add to basket
 
10779474
View Documents
DWK Life Sciences
900401
No Soda Lime Glass (50) Slides Staining Dish
392.00 €
Pack of 3
Estimated Shipment: 25-06-2025
to see stock.
Add to basket
 
10162862
View Documents
DWK Life Sciences
900404
No Stainless Steel Rack Slotted Rack
243.00 €
Pack of 3
Estimated Shipment: 19-12-2024
to see stock.
Add to basket
 
10254732
View Documents
DWK Life Sciences
900402
Yes Soda Lime Glass Cover Cover
225.00 €
Pack of 3
Estimated Shipment: 30-01-2025
to see stock.
Add to basket
 
Description

Description

  • Dish and cover are made from soda-lime glass
  • Dimensions: 3.25 L × 7.875 W × 4.125 in. H (80 × 200 × 105 mm)
Rack
  • Nontarnishable and withstands most staining solutions
  • Holds up to 50 slides horizontally
  • Hinged handle allows easy insertion and removal of slides

Specifications

Specifications

Glass staining dish for 50 slides
Videos
SDS
Documents

Documents

Product Certifications