missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Graduated Media/Lab Bottles: Clear Glass, With LDPE-Lined Phenolic Cap (Not Autoclavable)
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Description
- Clear borosilicate glass bottle with graduations and writing patch
- Heavy walls prevent breakage
- Sturdier than Erlenmeyer flasks
- Smaller diameter at base conserves space in sterilizers and freezers
- Large opening, special lip, sloping shoulders
- Graduated in mL to show approximate volumes
- Hand grips on 1L bottle provide easy handling
Compliance
Meets USP Type 1 requirements.
Specifications
Capacity | 4.22 oz., 125mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4.22 oz. |
Color | Clear |
Diameter (English) | 2.16 in. |
Material | Glass |
Closure Color | Black |
Certifications/Compliance | USP Type 1 |
Graduated | Yes |
Height (Metric) | 123 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'