missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Graduated Media/Lab Bottles: Clear Glass, With PTFE-Faced, Rubber-Lined Phenolic Cap (Autoclavable)
Rugged space-savers
368.00 € - 454.00 €
Specifications
Color | Clear |
---|---|
Material | Glass |
Closure Color | Black |
Certifications/Compliance | USP Type 1 |
Graduated | Yes |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10245022
|
DWK Life Sciences
219815 |
125 mL |
369.00 €
Pack of 48 |
Estimated Shipment: 13-03-2025
Log in to see stock. |
|||||
10205072
|
DWK Life Sciences
219817 |
250 mL |
429.00 €
Pack of 48 |
Estimated Shipment: 06-03-2025
Log in to see stock. |
|||||
10570273
|
DWK Life Sciences
219819 |
500 mL |
368.00 €
Pack of 24 |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
10590653
|
DWK Life Sciences
219820 |
1000 mL |
454.00 €
Pack of 24 |
Estimated Shipment: 21-07-2025
Log in to see stock. |
|||||
Description
Rugged space-savers
- Clear borosilicate glass bottle with graduations and writing patch
- Heavy walls prevent breakage
- Sturdier than Erlenmeyer flasks
- Smaller diameter at base conserves space in sterilizers and freezers
- Large opening, special lip, sloping shoulders
- Graduated in mL to show approximate volumes
- Hand grips on 1L bottle provide easy handling
Compliance
Meets USP Type 1 requirements.
Specifications
Clear | |
Black | |
Yes | |
Screw Cap |
Glass | |
USP Type 1 | |
Phenolic |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title