missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Graduated Valumetric™ Bottles: Without Caps
For storage and samples of solids, dry powdered materials and liquids
95.05 € - 384.00 €
Specifications
Color | Clear |
---|---|
Material | Glass |
Closure Color | Black |
Closure Liner | Polyseal |
Closure Material | Phenolic |
Product Code | Brand | Capacity | Height (Metric) | Height (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Height (Metric) | Height (English) | Price | Quantity & Availability | |||
12309889
|
DWK Life Sciences
W216989 |
1 oz., 30mL | 68 mm | 2.6 in. |
384.00 €
Pack of 432 |
Estimated Shipment: 04-03-2025
Log in to see stock. |
|||
12319889
|
DWK Life Sciences
W216990 |
2 oz., 60 mL | 83 mm | 3.2 in. |
299.00 €
Pack of 288 |
Estimated Shipment: 04-03-2025
Log in to see stock. |
|||
12329889
|
DWK Life Sciences
W216991 |
4 oz., 125 mL | 102 mm | 4 in. |
163.00 €
Pack of 144 |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||
12339889
|
DWK Life Sciences
W216992 |
8 oz., 250 mL | 127 mm | 5 in. |
142.00 €
Pack of 96 |
Estimated Shipment: 04-03-2025
Log in to see stock. |
|||
12349889
|
DWK Life Sciences
W216993 |
16 oz., 500 mL | 145 mm | 5.7 in. |
95.05 €
Pack of 48 |
Estimated Shipment: 04-03-2025
Log in to see stock. |
|||
Description
- Ideal for use as sample bottles
- Useful for dry powders, soil samples, and specimen storage
- Made from Wheaton 800 glass, which meets USP Type III standards
- Graduated in mL and oz.
Autoclavable black phenolic cap with rubber liner.
Specifications
Clear | |
Black | |
Phenolic |
Glass | |
Polyseal | |
Screw Cap |