missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Headspace Vials, Crimp Top

Product Code. p-4910882 Shop All Wheaton Science Products Products
Click to view available options
Volume (Metric):
6.0 mL
10.0 mL
20.0 mL
Material:
Silica Glass
Base Style:
Round Bottom
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 12493681

Brand: DWK Life Sciences 225277

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Saves time and reduces the risk of contamination. Wheaton™ Headspace Vials, Crimp Top are manufactured from clear Type I borosilicate glass.

  • Accepts 20mm aluminum seals
  • Variety of aluminum seal styles and septa materials available
  • Purchase vials separately or together with seals in convenience packs
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 22 mm
Material Silica Glass
Volume (Metric) 6.0 mL
Height (English) 1.49 in.
Base Style Round Bottom
Closure Type Crimp Cap
Height (Metric) 38 mm
Quantity 100 Pk.
Closure Size 20 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.