missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Headspace Autosampler Vials: Screw Thread
Manufactured from clear Type I borosilicate glass
Brand: DWK Life Sciences W225284
43.84 EUR valid until 2024-10-31
Use promo code "21692" to get your promotional price.
This item is not returnable.
View return policy
Description
- Screw thread finish eliminates the need for crimping tools
- Accepts 18mm screw thread closures with septa
Specifications
Clear | |
Borosilicate Glass | |
1.81 in. | |
Round | |
46 mm | |
18 mm |
23 mm | |
10 mL | |
100 | |
Screw Cap | |
100 Cs. |