missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ I-LOC Closures
Eliminate use of separate aluminum seal and rubber stopper
77.90 € - 80.00 €
Specifications
Material (Liner) | Bromobutyl |
---|---|
Material | Polypropylene |
Autoclavable | Autoclavable |
Type | Screw Cap |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
11788709
|
DWK Life Sciences
240676-01 |
Black |
80.00 €
Pack of 100 |
Estimated Shipment: 23-07-2025
Log in to see stock. |
|||||
12498722
|
DWK Life Sciences
240676-03 |
Red |
77.90 €
Pack of 100 |
Estimated Shipment: 21-02-2025
Log in to see stock. |
|||||
11551235
|
DWK Life Sciences
240676-02 |
White, Gray |
80.00 €
Pack of 100 |
Estimated Shipment: 21-02-2025
Log in to see stock. |
|||||
12418732
|
DWK Life Sciences
240676-05 |
Yellow |
80.00 €
Pack of 100 |
Estimated Shipment: 16-04-2025
Log in to see stock. |
|||||
12408732
|
DWK Life Sciences
240676-04 |
Blue |
77.90 €
Pack of 100 |
Estimated Shipment: 21-02-2025
Log in to see stock. |
|||||
Description
Eliminate use of separate aluminum seal and rubber stopper
- Polypropylene closures
- Gray bromobutyl stoppers
Specifications
Bromobutyl | |
Polypropylene | |
Autoclavable | |
Screw Cap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title