missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Jars with Polypropylene Screw Cap

Product Code. 12437391
Click to view available options
Capacity:
1.01 oz., 30mL
16.9 oz., 500 mL
2.02 oz., 60 mL
32 oz., 1000 mL
4.2 oz., 125 mL
4.22 oz., 125 mL
8.45 oz., 250 mL
Autoclavable:
Autoclavable (Bottle Only)
Not Autoclavable
Color:
Clear
Natural
White
Height (English):
1.61 in.
1.81 in.
2.5 in.
2.51 in.
2.67 in.
3.8 in.
3.81 in.
3.89 in.
This item is not returnable. View return policy
This item is not returnable. View return policy
  • Good resistance to inorganic chemicals
  • Pre-attached white polypropylene screw cap with foamed polyethylene liner
TRUSTED_SUSTAINABILITY

Specifications

Capacity 1.01 oz., 30mL
Capacity (Metric) 30 mL
Capacity (English) 1.01 oz.
Color Clear
Diameter (English) 1.53 in.
Includes Screw Cap
Material Polystyrene
Closure Color White
Clarity Clear
Autoclavable Not Autoclavable
Mouth Wide
Shape Round
Height (Metric) 41 mm
Product Type Jar
Height (English) 1.61 in.
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 43-400 mm
Diameter (Metric) 39 mm
Closure Type Screw Cap
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'