missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences™ Wheaton™ KeepIT™ Freezer Boxes
Shop All Wheaton Science Products Products
Click to view available options
Color:
Blue
Green
Pink
Red
White
Yellow
Holds:
100 (1.2 to 2 mL Internal Threaded Cryogenic Vial)
Type:
Freezer Box
KeepIT -100 Freezer Box
Unit Size:
Pack of 10
Description
Six different colors match the colors of CryoELITE Cryogenic Vials, creating alternatives for batching and identifying groups of samples.
- KeepIT-100 accommodates up to 100 internal threaded vials, KeepIT-81 accommodates 81 external threaded vials, and KeepIT-25 accommodates up to 25 internal or external threaded cryogenic vials; Vial sizes: 1.2 – 2mL
- Openings in bottom facilitate scanning CryoELITE 2D Data Matrix Bar Code Inserts and allow for drainage of liquid nitrogen
- Made from Eastman Tritan™ BPA-free, shatter-resistant resin
- Standard footprint is compatible with liquid nitrogen storage shelves and freezer drawers
Specifications
Specifications
| Color | Yellow |
| Material | Copolyester Resin |
| Shape | Square |
| Type | Freezer Box |
| For Use With (Application) | Batching and Storing Samples |
| Holds | 100 (1.2 to 2 mL Internal Threaded Cryogenic Vial) |
| Dimensions (L x W x H) | 5.1 x 5.1 x 2 in. (13 x 13 x 5.2 cm) |
| Length (English) | 5.1 in. |
| Length (Metric) | 13 cm |
| Width (English) | 5.1 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction