missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Lab 45 Graduated Bottles With Cap Attached
Shop All Wheaton Science Products Products
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Pack of 12
Pack of 6
Specifications
Specifications
| Capacity | 67.62 oz., 2000 mL |
| Capacity (Metric) | 2000 mL |
| Capacity (English) | 67.62 oz. |
| Color | Clear |
| Diameter (English) | 5.39 in. |
| Includes | Pouring ring and screw cap |
| Material | Borosilicate Glass |
| Closure Color | White |
| Graduated | Yes |
| Mouth | Wide |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction