missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ LDPE Dispensing Bottles
Shop All Wheaton Science Products Products
Click to view available options
Capacity (Metric):
60 mL
125 mL
Description
- Made from low density polyethylene
- Translucent color
- Very flexible with high impact strength
- Raise the spout to dispense contents and depress spout to seal bottle
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Specifications
Capacity | 4.23 oz., 125 mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4.23 oz. |
Color | Natural |
Diameter (English) | 1.7 in. |
Material | LDPE |
Autoclavable | Not Autoclavable |
Height (Metric) | 130 mm |
Product Type | Dispensing Bottle |
Height (English) | 5.1 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction