missing translation for 'onlineSavingsMsg'
Learn More
DWK Life Sciences Wheaton™ LDPE Dropping Bottles with Screw Cap Product Code.: 11541115
Add to basket

DWK Life Sciences Wheaton™ LDPE Dropping Bottles with Screw Cap

Product Code. 11541115 Shop All Wheaton Science Products Products
7 mL
Click to view available options
Capacity (Metric):
7 mL
This item is not returnable. View return policy

Product Code. 11541115

Brand: DWK Life Sciences 211632

Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Capacity (Metric) 7 mL
Color Natural
Diameter (English) 0.74 in.
Material LDPE
Autoclavable Not Autoclavable
Height (Metric) 19 mm
Product Type Dropping Bottle
Height (English) 0.74 in.
Closure Size 15-415 mm
Diameter (Metric) 19 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences Wheaton™ LDPE Dropping Bottles with Screw Cap >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.