missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Leak-Resistant Narrow-Mouth Natural LDPE Bottles

Product Code. 12475482
Click to view available options
Capacity:
0.3 oz., 8 mL
0.5 oz., 15 mL
1.01 oz., 30mL
2.02 oz., 60 mL
4.22 oz., 125 mL
8.45 oz., 250 mL
Closure Size:
20-410 mm
24-410 mm
Diameter (English):
0.98 in.
1.25 in.
1.53 in.
1.96 in.
2.4 in.
Height (English):
1.69 in.
2.2 in.
2.7 in.
3.3 in.
3.97 in.
5.07 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

With double-seal closure with cap attached

Ideal for short- and long-term storage and packaging

  • No drip pour lip for clean pouring
  • Polypropylene cap attached remains tight over an extended time
  • Convenience packed

TRUSTED_SUSTAINABILITY

Specifications

Capacity 0.5 oz., 15 mL
Capacity (Metric) 15 mL
Capacity (English) 0.5 oz.
Color Natural
Diameter (English) 0.98 in.
Includes Double seal closure, no-drip pour lip
Material LDPE
Packaging Convenience
Certifications/Compliance ISO 9001
Mouth Narrow
Shape Round
Height (Metric) 56 mm
Height (English) 2.2 in.
Closure Material Polypropylene
Closure Size 20-410 mm
Diameter (Metric) 25 mm
Closure Type Screw Cap
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'