missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Leak-Resistant Narrow-Mouth Natural PP Bottles
Click to view available options
Capacity:
0.13 oz., 4mL
0.3 oz., 8 mL
0.5 oz., 15 mL
1.01 oz., 30mL
16.9 oz., 500 mL
2.02 oz., 60 mL
33.81 oz., 1000mL
4.22 oz., 125 mL
8.45 oz., 250 mL
Closure Size:
13-425 mm
20-410 mm
24-410 mm
28-410 mm
38-430 mm
Diameter (English):
0.62 in.
0.98 in.
1.25 in.
1.33 in.
1.96 in.
2.4 in.
2.83 in.
3.58 in.
Height (English):
1.49 in.
1.69 in.
2.2 in.
2.71 in.
3.3 in.
3.97 in.
5.07 in.
6.73 in.
8.26 in.
Description
Ideal for short- and long-term storage and packaging.
- No drip pour lip for clean pouring
- Polypropylene cap attached remains tight over an extended time
- Convenience packed
Specifications
Specifications
Capacity | 0.13 oz., 4mL |
Capacity (Metric) | 4 mL |
Capacity (English) | 0.13 oz. |
Color | Natural |
Diameter (English) | 0.62 in. |
Includes | Double seal closure, no-drip pour lip |
Material | Polypropylene |
Packaging | Convenience |
Certifications/Compliance | ISO 9001 |
Mouth | Narrow |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'