missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Leak-Resistant Wide-Mouth Natural LDPE Bottles

Product Code. 12475492
Click to view available options
Capacity:
1.01 oz., 30mL
4.22 oz., 125 mL
8.45 oz., 250 mL
Closure Size:
28-410 mm
38-410 mm
43-410 mm
Diameter (English):
2 in.
2.08 in.
2.4 in.
Height (English):
2.71 in.
3.8 in.
4.92 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

With double-seal closure with cap attached

  • No drip pour lip for clean pouring
  • Polypropylene cap attached remains tight over an extended time
  • Convenience packed

TRUSTED_SUSTAINABILITY

Specifications

Capacity 4.22 oz., 125 mL
Capacity (Metric) 125 mL
Capacity (English) 4.22 oz.
Color Natural
Diameter (English) 2 in.
Includes Double seal closure, no-drip pour lip
Material LDPE
Packaging Convenience
Certifications/Compliance ISO 9001
Mouth Wide
Shape Round
Height (Metric) 98 mm
Height (English) 3.8 in.
Closure Material Polypropylene
Closure Size 38-410 mm
Diameter (Metric) 51 mm
Closure Type Screw Cap
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'