Learn More
DWK Life Sciences Wheaton™ Liquid Scintillation Vials
Provides an economical alternative to standard scintillation vials. Wheaton™ Liquid Scintillation Vials are manufactured from rigid yet flexible HDPE plastic.
Brand: DWK Life Sciences 986702
256.63 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Provides an economical alternative to standard scintillation vials. Wheaton™ Liquid Scintillation Vials are manufactured from rigid yet flexible HDPE plastic.
- With urea caps
- With metal foil/cork liner
Order Info
O.D. x H: 1.125 x 2.375 in. (27 x 61mm) with cap. Minimum neck I.D., 0.5 in. (12.3mm). Packaged in utility trays with each partitioned tray holding 100 vials. Packed with caps attached or caps packaged separately. Cases of 1000 vials are packed in a single plastic bag with caps in a separate bag.

Specifications
Metal Foil/Cork | |
1.06 in. | |
White | |
HDPE | |
2.4 in. | |
Tray | |
Urea | |
61 mm |
0.5 in. | |
12.7 mm | |
27 mm | |
20 mL | |
500 | |
0.67 oz. | |
Attached Screw Cap | |
500/Cs. |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.