missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ LVI™ Vials with Crimp Top

One-piece 0.3mL clear or amber glass vials eliminate leakage and evaporation

Brand:  DWK Life Sciences 225221-01

 View more versions of this product

Product Code. 12633385

  • 303.00 € / Pack of 100
Estimated Shipment: 10-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

A 300μL tapered insert is fused into a 12 × 32mm vial, ensuring that sample is sealed in by cap and septa.

  • Vial features a residual volume that can be as low as 4μL, depending on the solvent, needle style, and depth adjustment of the autosampler
  • Compatible with autosamplers using 12 O.D. × 32mmH vials
  • Slight flare at top of insert provides a larger needle target area
  • Inserts and clear vials are made from ASTM™ Type I Class A borosilicate glass
  • Amber vials are made from ASTM Type I Class B borosilicate glass
  • With white ceramic marking spot for easier sample identification

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Amber
Borosilicate Glass
0.1 dr.
32 mm
LVI™ Vial
12 mm
0.3 mL
Crimp Cap
ASTM Type I, Class A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.