missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Prescored Clear Standards Ampules

Glass containers designed to be hermetically sealed, preserving purity and extending content shelf life

Brand:  DWK Life Sciences 176759

399.95 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 11748709

  • 444.00 € / Pack of 25
Estimated Shipment: 10-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

A gold band on the stem indicates that the ampule is pre-scored to facilitate snapping.

  • Constructed of USP Type I clear and amber low-extractable borosilicate glass
  • Methods of sterilization: autoclave, dry heat and EtO
  • Prevents cross contamination

Standards packaging, environmental and diagnostic standards, lyophilization and cryogenic storage

TRUSTED_SUSTAINABILITY
Specifications

Specifications

7 mL
Prescored Ampule
1.7 cm
9.5 cm
ASTM E438 Type I, Class A
Borosilicate Glass
Clear
0.66 in.
3.74 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers