missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Prescored Gold-Band™ Amber Ampules

Protect light-sensitive samples

Brand:  DWK Life Sciences 176796

69.87 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10268241

  • 76.85 € / Pack of 144
Estimated Shipment: 03-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Amber borosilicate glass
  • Prescored to eliminate filing
  • Gold-Band feature indicates prescoring
  • Stems can be pull sealed or tip sealed

Compliance

Meet USP Type 1 and ASTM™ Type I, Class B standards

TRUSTED_SUSTAINABILITY
Specifications

Specifications

2 mL
Prescored Ampule
1.2 cm
7.5 cm
USP Type 1, ASTM Type I, Class A
Borosilicate Glass
Amber
0.472 in.
2.95 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers