missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Redi-Cap™ Phenolic Screw Caps for Redi-Pak™ Containers
Unique cone liner design offers superior torque retention and excellent sealing characteristics
69.75 € - 114.00 €
Specifications
Color | Black |
---|---|
Material | Phenolic Resin |
No. per Case | 144 Cs. |
Certifications/Compliance | ISO 9001 |
For Use With (Equipment) | Redi-pak™ container |
Product Code | Brand | Neck Finish | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Neck Finish | Price | Quantity & Availability | |||||
11728839
|
DWK Life Sciences
239250 |
15-425 |
77.05 €
Pack of 144 |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||||
10123793
|
DWK Life Sciences
239253 |
20-400 |
69.75 €
Pack of 144 |
Estimated Shipment: 09-01-2025
Log in to see stock. |
|||||
11754199
|
DWK Life Sciences
239260 |
33-400 |
114.00 €
Pack of 144 |
Estimated Shipment: 24-03-2025
Log in to see stock. |
|||||
11734219
|
DWK Life Sciences
239257 |
24-400 |
77.90 €
Pack of 144 |
In Stock
Log in to see stock. |
|||||
11714189
|
DWK Life Sciences
239259 |
28-400 |
89.00 €
Pack of 144 |
Estimated Shipment: 11-07-2025
Log in to see stock. |
|||||
11704189
|
DWK Life Sciences
239255 |
22-400 |
75.80 €
Pack of 144 |
Estimated Shipment: 11-07-2025
Log in to see stock. |
|||||
Description
- Poly-Seal liner is manufactured from low density polyethylene
- Phenolic
- Screw cap
- Color: Black
Specifications
Black | |
144 Cs. | |
Redi-pak™ container |
Phenolic Resin | |
ISO 9001 | |
Polyseal |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title