missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Safety-Coated Media Bottles

Product Code. 12402511
Click to view available options
Capacity:
4.22 oz., 125 mL
8.45 oz., 250 mL
Diameter (English):
2.16 in.
2.63 in.
Height (English):
4.68 in.
5.82 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Create a safe work environment with Wheaton Safety Coated Bottles. If a bottle is accidentally broken, the PVC based plastisol coating on the outside of bottle retains the contents long enough for proper disposal.

  • USP Type I clear borosilicate glass
  • Plastisol coating for safety
  • Provided with graduations and writing patch
  • 33-430 screw cap can be purchased separately
  • Autoclavable
TRUSTED_SUSTAINABILITY

Specifications

Capacity 8.45 oz., 250 mL
Capacity (Metric) 250 mL
Capacity (English) 8.45 oz.
Coating Plastisol
Color Clear
Diameter (English) 2.63 in.
Material Borosilicate Glass
Graduated Yes
Height (Metric) 148 mm
Product Type Media Bottle
Height (English) 5.82 in.
Closure Size 33-430 mm
Diameter (Metric) 67 mm
Closure Type Screw Cap
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'