missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Safety-Coated Media Bottles
Click to view available options
Capacity:
4.22 oz., 125 mL
8.45 oz., 250 mL
Diameter (English):
2.16 in.
2.63 in.
Height (English):
4.68 in.
5.82 in.
Description
- USP Type I clear borosilicate glass
- Plastisol coating for safety
- Provided with graduations and writing patch
- 33-430 screw cap can be purchased separately
- Autoclavable
Specifications
Specifications
Capacity | 4.22 oz., 125 mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4.22 oz. |
Coating | Plastisol |
Color | Clear |
Diameter (English) | 2.16 in. |
Material | Borosilicate Glass |
Graduated | Yes |
Height (Metric) | 119 mm |
Product Type | Media Bottle |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'