missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Trumpet Coliwasas
These coliwasas are crafted from disposable glass for accurate results
Brand: DWK Life Sciences
321.10 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- PTFE seal
- 101cm (40 in.) long outer tube
- 200 mL (6.8 fl oz.) volume
Specifications
Trumpet Coliwasa Sampler | |
PTFE | |
200 mL | |
For sampling sludge or semi-solid material | |
101.6 cm |
Glass | |
6.76 oz. | |
Single-use | |
40 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction