missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Septa For Unlined Aluminum Seals
Click to view available options
Closure Size:
13 mm
20 mm
30 mm
Diameter (English):
0.5 in.
0.7 in.
1.1 in.
Color:
Gray
Red
Material:
PTFE-faced Butyl
PTFE-faced Silicone
Silicone
Specifications
Specifications
Color | Gray |
Diameter (English) | 0.5 in. |
Material | PTFE-faced Silicone |
Quantity | 1 Cs. |
For Use With (Equipment) | For unlined aluminum seals |
Closure Size | 13 mm |
Diameter (Metric) | 13 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'