missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Shaker Flasks With Four Baffles
Autoclavable borosilicate glass that conforms to USP Type I and ASTM E 438 Type I, Class A requirements.
68.25 € - 74.65 €
Specifications
Description | Style: Shaker |
---|---|
Material | Borosilicate Glass |
For Use With (Equipment) | Orbital or reciprocating shakers |
Neck Style | Pinched |
Autoclavable | Autoclavable |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
12674813
|
DWK Life Sciences
354235 |
50 mL |
68.25 €
Each |
Estimated Shipment: 27-01-2025
Log in to see stock. |
|||||
10727893
|
DWK Life Sciences
354239 |
250 mL |
71.60 €
Each |
In Stock
Log in to see stock. |
|||||
12604823
|
DWK Life Sciences
354242 |
500 mL |
74.65 €
Each |
Estimated Shipment: 27-01-2025
Log in to see stock. |
|||||
12684813
|
DWK Life Sciences
354237 |
125 mL |
71.60 €
Each |
Estimated Shipment: 27-01-2025
Log in to see stock. |
|||||
Description
- For use with orbital or reciprocating shakers
- Baffles improve aeration and mixing for microbial and bacterial cultures
- Break resistant lip for use with stopper, cotton plug or film cover
Specifications
Style: Shaker | |
Orbital or reciprocating shakers | |
Autoclavable |
Borosilicate Glass | |
Pinched | |
Baffled |