missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Sub-Surface Grab Sampler™ I System

For convenient gathering of subsurface water samples for pollution testing from spillways, boats or docks without entering the water. Assists in conforming to procedures as described in U.S. EPA Handbook for Monitoring Industrial Wastewater.

Brand:  DWK Life Sciences 990250

902.50 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


Product Code. 12477361

  • 1005.00 € / Each
Estimated Shipment: 20-01-2025
to see stock.
Explore more special offers
Add to basket

Includes: Shipped assembled with two stainless-steel clamps and one autoclavable 1000mL graduated borosilicate glass sample bottle with PTFE-lined cap.
This item is not returnable. View return policy

Description

Description

  • Lightweight 6 ft.L (1.8m) aluminum tube and two adjustable stainless-steel clamps hold a graduated 1000mL sampling bottle
  • Simple device on end of tube removes and replaces cap while bottle is submerged
  • Made from 0.75 in. (1.9cm) square aluminum tubing with golden alodine finish
  • Bottle withstands repeated autoclaving and refrigeration
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Subsurface Sampling System
PTFE
1000 mL
EPA
72 in.
0.75 in.
Two stainless steel clamps and one autoclavable 1000mL graduated borosilicate glass sample bottle with PTFE-lined cap
33.8 oz.
Golden alodine
72 x 0.75 in. (183 x 2 cm)
183 cm
2 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers